72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Biscuit
Memoirs® 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Eight hydromassage jets can be individually adjusted for water flow and direction
- Coordinates with other products in the Memoirs® collection
- Designed for two person bathing
- Generous 6' length provides spacious bathing for up to two people
- Electronic keypad
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- CSA Certified:
- CSA B45.5
- Capacity:
- 94 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 2 ft
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- Yes
- Volts:
- 240V