3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

You last purchased this on
 
KOHLER

Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

  • Fast #
  • Part #K2259-4-K4
  • Item #1854019
  • Manufacturer Part #2259-4-K4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 27"L x 22"H
  • Combines with K-2267 pedestal to create K-2258-4 Memoirs 27" pedestal lavatory with Classic design
  • Traditional styling that integrates with the Memoirs Suite
  • Pedestal installation
  • Faucet drilling for 4" centers
  • 35" high
  • Single-basin design
  • Please see K-2258-4 for full details
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 15 in x 5-3/8 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 22 in x 8-7/8 in
Vessel Only:
Yes