3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain in Thunder Grey
Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain in Thunder Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 15 in x 5-3/8 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 22 in x 8-7/8 in
- Vessel Only:
- Yes