Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 8 in. Faucet Centerset and Rear Drain in Cashmere

Part #K2268-8-K4  |  Item #1854232  |  Manufacturer Part #2268-8-K4

$1,075.73 EACH
(Pricing is for Cashmere)

Color/Finish: Cashmere

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2269-8 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 34-3/4 in

IAPMO Listed: No

Length: 30-11/16 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 30 in x 21-3/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 18 in x 14 in x 5 in

Sink Depth: 8-5/8 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: No

Width: 22-3/16 in