42 in. Neo-angle Shower Base in White
Memoirs® 42 in. Neo-angle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured floor pattern
- Single threshold for corner installation
- Neo-angle design makes efficient use of compact space
- Coordinates with other products in the Memoirs® collection
- Rear drain
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 42 in
- Material:
- Acrylic
- Shower Base Shape:
- Neo-angle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 6 in
- Width:
- 42 in