48 in. Rectangle Shower Base in White
Memoirs® 48 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for three-wall or alcove installation
- Material: Acrylic
- Integral seat design for comfort
- Coordinates with other products in the Memoirs® collection
- Right drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 21 in
- Width:
- 36 in