DESCRIPTION

Kohler Memoirs® 5 x 30 in. 1-Hole Pedestal Rectangle Bathroom Sink with Rear Center Drain in Mexican Sand

KOH2268-1-33

Color/Finish

Mexican Sand™

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Depth
5 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
18 in x 14 in x 5 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No

Print