Memoirs® 5/8 in. Knob in Polished Chrome

Part #K522-CP  |  Item #3811221  |  Manufacturer Part #522-CP

$16.31 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 846
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

Collection: Memoirs®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Knob

Height: 7/8 in

Length: 5/8 in

Material: Metal

Style: Contemporary

Width: 1-1/4 in