Memoirs® 6-11/16 x 6 in. Towel Ring in Brushed Chrome

Part #K487-G  |  Item #1506173  |  Manufacturer Part #487-G

Color/Finish: Brushed Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 6" x 2 5/8" x 6 11/16"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Memoirs®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 2-5/8 in

Height: 6-11/16 in

IAPMO Listed: No

Material: Brass

Projection: 2-5/8 in

Ring Type: Closed

Shape: Round

Width: 6 in