60 in. Rectangle Shower Base in Mexican Sand

You last purchased this on
 
KOHLER

Memoirs® 60 in. Rectangle Shower Base in Mexican Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 60 in. Rectangle Shower Base in Mexican Sand

  • Fast #
  • Part #K9568-33
  • Item #1193453
  • Manufacturer Part #9568-33
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mexican Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Textured floor pattern
  • Rear drain
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B45.5
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
Drain Location:
Rear
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Shower Installation Type:
Square
Threshold Height:
6 in
UL Listed:
UL 2818
Width:
34 in