Kohler

Memoirs® 60 in. Rectangle Shower Base in White

Part #K9568  |  Manufacturer Part #9568-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured floor pattern
  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Rear drain
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Memoirs®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Height: 6 in

IAPMO Listed: Yes

Installation Type: Alcove, Wall Mount

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 6 in

Width: 34 in