60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Memoirs® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- Left-hand drain location
- Integral apron
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Oval
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 52 gal
- Coating:
- Enamel
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-7/16 in
- Overall Length:
- 60 in
- Overall Width:
- 33-3/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-5/8 in
- UL Listed:
- No
- Weight:
- 390 lb
- cUPC Certified:
- No