72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Memoirs® 72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1418-M-0
  • Item #1854107
  • Manufacturer Part #1418-M-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable-speed pump for adjusting massage intensity
  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Remote control
  • Built-in heater
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Coordinates with other products in the Memoirs® collection
  • Drilled for grab bar (required) - sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Shape:
Oval
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
86 gal
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
2 ft
Drain Location:
Universal
Height:
22 in
Installation Type:
Built-in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
UL Listed:
Yes
Volts:
240V