66 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Memoirs® 66 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Eight hydromassage jets can be individually adjusted for water flow and direction
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- Coordinates with other products in the Memoirs® collection
- Spacious design accommodates up to two bathers
- Electronic keypad
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 81 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 22 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Size:
- 66 in x 42 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1500 W