DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® 72 x 42 in. Bathtub with Center Drain in White

K1418-GW-0

Manufacturer Part #: 1418-GW-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
CSA Certified
CSA B45.10, CSA B45.5
Capacity
94 gal
Collection
Memoirs®
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Jets
122
Overall Width
42 in
UL Listed
Yes
Volts
240V
Watts
65

Print