72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Memoirs® 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Memoirs® collection
- Drop-in installation
- Generous 6' length provides spacious bathing for up to two people
- Timeless architectural styling integrates with the Memoirs® suite
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 94 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in