DESCRIPTION

  • Center faucet holes: 4"
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-4 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® Pedestal Bathroom Sink in White

K2239-4-0

Manufacturer Part #: 2239-4-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 13 in x 5-1/4 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Type
K2239-4-0
Vessel Only - FEI
Yes
Width
24 in

Print