DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Memoirs® collection
  • Elegant rectangular basin
  • Overflow drain

Kohler Memoirs® Classic Bathroom Sink

K2241-8

Manufacturer Part #: 2241-8-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs® Classic
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
22-3/4 in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
22-3/4 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
17 in x 10 in x 5 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
18 in

Print