DESCRIPTION

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2259-8 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 8 in. Faucet Centerset and Rear Center Drain in Cashmere

K2258-8-K4

Manufacturer Part #: 2258-8-K4

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs®
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
35 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
18 in x 15 in x 5-3/8 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No
Width
22-1/8 in

Print