DESCRIPTION

  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-1 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Overflow drain
  • Refined rectangular basin
  • Single faucet hole

Kohler Memoirs® Bathroom Sink

K2259-1

Manufacturer Part #: 2259-1-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
9 in
IAPMO Listed
No
Installation Type
Pedestal
Length
27-5/16 in
Material
Fireclay
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
27 in x 22 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
18 in x 15 in x 5-3/8 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
26 in - 30 in
Vessel Only - FEI
Yes
Width
22-1/8 in

Print