Brass Console Table Legs in Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Brass Console Table Legs in Brushed Nickel

  • Fast #
  • Part #K6880-BN
  • Item #1398801
  • Manufacturer Part #6880-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Brass Console Table Legs in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes a polished chrome shelf and side rails
  • Combines with the Kohler® K-2269 Memoirs® sink for a complete vanity
  • Set of two legs
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
15-7/8 in
Height:
30-11/16 in
IAPMO Listed -:
No
Length:
23 in
Material:
Brass
Width:
25-1/4 in