30-3/4 in. Pedestal Rectangular Bathroom Sink and Base in Black Black™
Memoirs® Classic 30-3/4 in. Pedestal Rectangular Bathroom Sink and Base in Black Black™
Product Details
Product Details
This product includes
KOHLER Pedestal Sink Base in Black Black™
Part #K2267-7
- 8 in (203 mm) widespread faucet holes.
- Elegant rectangular basin.
- Overflow drain.
- Combination consists of the K-2269-8 basin and the K-2267 pedestal.
- Coordinates with other products in the Memoirs collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 22-3/16 in
- Height:
- 34-3/4 in
- Length:
- 30-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- Width:
- 22-3/16 in