22-3/4 x 18 in. Rectangular Drop-in Bathroom Sink in White

You last purchased this on
 
KOHLER

Memoirs® Classic 22-3/4 x 18 in. Rectangular Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Classic 22-3/4 x 18 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #K2241-8-0
  • Item #489512
  • Manufacturer Part #2241-8-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Classic
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
17 in x 10 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
K2241-8-0
Width:
18 in