Diverter Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Memoirs® Diverter Tub Spout in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K496-V-2BZ
  • Item #4443056
  • Manufacturer Part #496-V-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Completes Memoirs® stately design solution with Kohler® fixtures and accessories
  • Coordinates with the Memoirs® Stately collection of faucets and accessories
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-7/8 in
Spout Type:
Diverter
WaterSense Labeled:
No