DESCRIPTION

  • Completes Memoirs® stately design solution with Kohler® fixtures and accessories
  • Coordinates with the Memoirs® Stately collection of faucets and accessories
  • Deco lift knob
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction and exposed pop-up drain without overflow

Kohler Memoirs® Stately Diverter Tub Spout

K496-V

Manufacturer Part #: 496-V-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Memoirs® Stately
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Spout
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Metal
NSF Certified
No
Spout Height
2-7/8 in
Spout Reach
6 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-3/4 in

Print