Kohler

Memoirs® Drop-in Bathroom Sink in Sandbar

Part #K2337-8-G9  |  Manufacturer Part #2337-8-G9

Color/Finish: Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs® collection
  • Material: Vitreous china
  • Elegant and architectural styling integrates with the Memoirs® suite

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: Sandbar

Color Finish Category: Neutrals

Depth: 8-7/8 in

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-7/8 in

IAPMO Listed: No

Length: 22-3/4 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 22-3/4 in x 18 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 10 in x 5 in

Sink Installation Type: Drop-in

Vessel Only - FEI: No

Width: 18 in