DESCRIPTION

  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a complete Kohler® K-6999 or Kohler® K-6669 toilet
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Coordinates with other products in the Memoirs® collection
  • Elongated bowl offers added room and comfort

Kohler Memoirs® Elongated Toilet Bowl in Ice Grey

K5626-95

Manufacturer Part #: 5626-95

Color/Finish

Ice™ Grey

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
K-4434 Memoirs® Stately 1.28 gpf Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Ice™ Grey
Color Finish Category
Greys
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
Length
28-9/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-9/16 in
Toilet Bowl Width
15-5/16 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
15-5/16 in

Print

DOCUMENTS