Wall Mount Supply Elbow in Vibrant Brushed Nickel
Memoirs® Wall Mount Supply Elbow in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Memoirs® faucets and accessories
- For use with a handshower and hose (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Spout Reach:
- 1-3/8 in
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in