K-2269 Memoirs® Sink in Vibrant Polished Nickel Console Leg
Memoirs® K-2269 Memoirs® Sink in Vibrant Polished Nickel Console Leg
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a polished chrome shelf and side rails
- Combines with the Kohler® K-2269 Memoirs® sink for a complete vanity
- Set of two legs
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-2269 Memoirs® Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 30-11/16 in
- IAPMO Listed -:
- No
- Length:
- 23 in
- Material:
- Brass
- Width:
- 15-1/2 in