20-11/16 x 17-5/16 in. Rectangular Undermount Bathroom Sink in Thunder™ Grey

You last purchased this on
 
KOHLER

Memoirs® 20-11/16 x 17-5/16 in. Rectangular Undermount Bathroom Sink in Thunder™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 20-11/16 x 17-5/16 in. Rectangular Undermount Bathroom Sink in Thunder™ Grey

  • Fast #
  • Part #K2339-58
  • Item #2147337
  • Manufacturer Part #2339-58
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Memoirs® collection
  • Refined rectangular basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-7/16 in x 14-13/16 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
17-5/16 in