Pedestal Vessel in Cashmere
Memoirs® Pedestal Vessel in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refined rectangular basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-1 Memoirs® pedestal sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2267 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27-5/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 15 in x 5-1/4 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-5/16 in x 22-1/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 22-1/8 in