Round Closed Towel Ring
Memoirs® Round Closed Towel Ring
Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Memoirs® collection
- Tools included for easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 5-5/8 in
- Height:
- 6-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-5/8 in
- Ring Type:
- Closed
- Shape:
- Round