DESCRIPTION

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a Kohler® K-3986 Memoirs® classic toilet or Kohler® K-3933 Memoirs® stately toilet
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® Round Toilet Bowl in Almond

K4387-47

Manufacturer Part #: 4387-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Round
Brand Model Compatibility
K-4433 Memoirs® Classic 1.28 gpf Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs®
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
26-5/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
15-1/8 in

Print

DOCUMENTS