Round Toilet Bowl in Ice™ Grey
Memoirs® Round Toilet Bowl in Ice™ Grey
Frequently Purchased Together
Product Details
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Seat not included
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a Kohler® K-3986 Memoirs® classic toilet or Kohler® K-3933 Memoirs® stately toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 26-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 26-5/8 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Weight:
- 53.5 lb