Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS462-4V-BN
Memoirs® Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only, requires valve to complete installation
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Memoirs Stately
- Handle Type: Lever
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
- Solid brass construction ensures years of durability and reliability
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Includes Deco handle, single function showerhead, arm and flange
- Required accessories: Rough-in valve: K304-K (-KS)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No