Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Memoirs® Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Coordinates with the Memoirs® collection
- Premium construction ensures durability and reliability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 6 in
- Height:
- 6 in
- Length:
- 6-5/32 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-5/32 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6 in