Memoirs® Single Lever Handle Pressure Balancing Valve Trim in Vibrant Brushed Bronze

Part #KT463-4V-BV  |  Item #1852746  |  Manufacturer Part #T463-4V-BV

Color/Finish: Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Add classic details to your bathroom with this Memoirs valve trim
  • Featuring Stately design details, the trim's easy to operate cross handle brings sophistication and comfort to your shower
  • Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Completes Memoirs design solution with KOHLER fixtures and accessories
  • Trim only, requires valve to complete installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Memoirs®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 6 in

Height: 6 in

Length: 6-5/32 in

Number of Handles: Single Handle

Shower Arm Reach: 6-5/32 in

Sink Material: Metal

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6 in