Single Lever Handle Valve Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Single Lever Handle Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Single Lever Handle Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT463-4S-BN
  • Item #1398575
  • Manufacturer Part #T463-4S-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only, requires valve to complete installation
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • Memoirs Stately
  • Required accessories: Rough-in valve: K304-K (-KS)
  • Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
  • Solid brass construction ensures years of durability and reliability
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Includes lever handle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Handle Material:
Metal
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
No
Length:
6-5/32 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-5/32 in
Sink Installation Type:
Wall Mount
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6 in