Slidebar Trim Kit in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Memoirs® Slidebar Trim Kit in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Slidebar Trim Kit in Vibrant Brushed Bronze

  • Fast #
  • Part #K421-BV
  • Item #2929632
  • Manufacturer Part #421-BV
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Memoirs® faucets and accessories
  • Solid brass construction and exposed pop-up drain without overflow
  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Memoirs®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2-1/4 in
Faucet Height:
2-1/4 in
Faucet Material:
Brass
Faucet Part Type:
Slide Bar Trim
Fits Brand:
KOHLER
Fits Model:
K-8524, K-9069
Hose Included:
No
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
11/32 in