Memoirs® Stacked Thermostatic in Polished Chrome

Part #KT10422-3S-CP  |  Item #2396435  |  Manufacturer Part #T10422-3S-CP

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Trim requires valve to complete
  • Ergonomic cross handle is ADA-compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • One piece weather resistant top
  • Access panels for easy service
  • Side by side supply and return
  • Heavy gauge base rails
  • Triple--coated steel, consisting of a Polyester top coat, a urethane primer coat preceeded by an oxide pretreatment
  • Integral base rails with fork-lift access on three sides

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Memoirs®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Faucet Height: 8-3/4 in

Height: 8-3/4 in

Length: 8-3/4 in

Shower Arm Reach: 8-3/4 in

Trim Only: Yes

WaterSense Labeled: No

Width: 6 in