Memoirs® Stately 1-1/2 in. Drawer Pull in Vibrant Brushed Nickel

Part #K523-BN  |  Item #3811410  |  Manufacturer Part #523-BN

$33.75 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

Collection: Memoirs® Stately

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Height: 11/16 in

Length: 3 in

Material: Metal

Width: 1-1/2 in