1.28 gpf Elongated Toilet with Left Hand Trip Lever in Dune
Memoirs® Stately 1.28 gpf Elongated Toilet with Left Hand Trip Lever in Dune
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Dune
Part #K4434-NY
KOHLER Elongated Toilet Bowl in Dune
Part #K4380-NY
- Two-piece toilet
- Elongated bowl offers added room and comfort
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Less seat
- Standard left-hand polished chrome trip lever included
- Combination consists of the K-4380 bowl and the K-4434 tank
- Glazed trapway: 2-1/8"
- AquaPiston® flushing system
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/16
- IAPMO Listed:
- Yes
- Length:
- 30-3/8
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612067739
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8