This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3817-96
  • Item #7188781
  • Manufacturer Part #3817-96
4.7 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3817-96
  • Item #7188781
  • Manufacturer Part #3817-96
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Less seat
  • Standard left-hand polished chrome trip lever included
  • Combination consists of the K-4380 bowl and the K-4434 tank
  • Glazed trapway: 2-1/8"
  • AquaPiston® flushing system
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/16 in
Length
30-3/8 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
18-7/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Memoirs® Stately
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531997852