This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Peachblow

KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Peachblow

  • Fast #
  • Part #KOH6669-V10
  • Item #12308382
  • Manufacturer Part #6669-V10
3.2 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Peachblow

  • Fast #
  • Part #KOH6669-V10
  • Item #12308382
  • Manufacturer Part #6669-V10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway and Clean Caps® low-profile bolt caps facilitate easier cleaning and enhance design
  • Left-hand Polished Chrome trip lever
  • Combination consists of the K-5626 bowl and the K-4434 tank
  • Coordinates with other products in the Memoirs collection
  • Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • 1.28 gpf (4.8 lpf)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Pinks
Color Finish Name:
Peachblow
Depth:
29-5/8
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
31-7/16
Length:
29-5/8
Material:
Vitreous China
Toilet Bowl Depth:
16-1/2
Toilet Bowl Height:
16-1/2
Toilet Bowl Width:
11-3/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
KOH6669-V10
UPC:
195711124630
WaterSense Labeled:
Yes
Width:
20-1/2