This product requires certification to purchase.

1.28 gpf Round Front with Left-Hand Trip Lever in Black Black

KOHLER

Memoirs® Stately 1.28 gpf Round Front with Left-Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH3933-7
  • Item #7189315
  • Manufacturer Part #3933-7
4.1 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Round Front with Left-Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH3933-7
  • Item #7189315
  • Manufacturer Part #3933-7
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Combination consists of the K-4387 bowl and the K-4434 tank
  • Coordinates with other products in the Memoirs® collection with stately design
  • Single-flush gravity uses the force of gravity and a precision engineered tank, bowl and trapway to create a strong siphon during flushing
  • Light-touch canister flush requires a lower actuation force than a flapper
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/8 in
Length
28-3/8 in
Toilet Rough-In
12 in
Width
18-7/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Memoirs® Stately
Color Finish Category
Blacks
Color Finish Name
Black Black
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
885612078957