Memoirs® Stately 1.28 gpf Elongated Toilet in Black Black with Right-Hand Trip Lever

Part #K3817-RA-7  |  Item #4137516  |  Manufacturer Part #3817-RA-7

Color/Finish: Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Comfort Height® elongated bowl
  • Right-hand polished chrome trip lever included
  • Seat and supply line not included
  • Glazed trapway: 2-1/8"
  • No faucet holes and requires wall or counter mount faucet

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Memoirs® Stately

Color Finish: Black Black™

Color Finish Category: Blacks

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 31-1/16 in

IAPMO Listed: Yes

Length: 30-3/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 18-7/8 in