1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Memoirs® Stately 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This tank is available in a palette of KOHLER colors and Artist Editions designs to complement any décor
- The Memoirs toilet tank with Stately design offers traditional styling that integrates with the timeless elegance of the Memoirs collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Memoirs®
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 16-7/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Number of Pieces:
- 1 Piece
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 18-3/8 in