30 x 22 in. Rectangular Pedestal Sink and Base in Black Black™
Memoirs® Stately 30 x 22 in. Rectangular Pedestal Sink and Base in Black Black™
Product Details
Product Details
- Single faucet hole
- Elegant rectangular basin
- Overflow drain
- Combination consists of the K-2269-1 basin and the K-2267 pedestal
- Coordinates with other products in the Memoirs collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 7605-P, 8998, 23726, 23725
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 22-3/16 in
- Height:
- 34-3/4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Depth:
- 22-3/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22-3/16 in