DESCRIPTION

Kohler Memoirs® Stately 5 x 24 in. 3-Hole Pedestal Rectangle Bathroom Sink with 4 in. Faucet Centerset Hole and Rear Center Drain in Almond

CTFKOH2344-4-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs® Stately
Depth
5 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15-1/2 in x 11-5/8 in x 5 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No

Print