Deckmount Valve Trim with Double Lever Handle in Polished Chrome
Memoirs® Stately Deckmount Valve Trim with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Two handle bath faucet trim
- Completes Memoirs® Stately design solution with Kohler® fixtures and accessories
- Fluid design lines for ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Number of Handles:
- Two Handle
- Spout Reach:
- 2-7/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in